Windsoft® WNS1220CT, Perforated Paper Towels, 100 Towels/Roll, White, 30 Rolls/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Windsoft® WIN1220CT, Perforated Paper Towels
Perforated design allows use of necessary amount, saving time and money. Premium embossing and enhanced absorbency for general purpose cleaning. Meets U.S. EPA standards for post-consumer material paper content. 100 sheets per roll. 30 rolls per carton, priced per carton.
Perforated design allows use of necessary amount, saving time and money. Premium embossing and enhanced absorbency for general purpose cleaning. Meets U.S. EPA standards for post-consumer material paper content. 100 sheets per roll. 30 rolls per carton, priced per carton.
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-4/5 in |
| Width | 11 in |
Product Details
| Material | Paper |
| Package Quantity | 30 Rolls |
| Description | Perforated Paper Towel Rolls |
| Color | White |
| Manufacturers Part Number | WNS1220CT |
| Number of Plys | 2 |
| Brand | Windsoft |