Perforated 24"W 12 Step Steel Rolling Ladder 21"D Top Step - FS123221P
|
Questions & Answers (0)
Product Description
12 STEP INDUSTRIAL STEEL ROLLING LADDER - DURABLE & MOBILE FOR WAREHOUSE USE
Increase efficiency in warehouses, stockrooms, and maintenance areas with this 12-step industrial steel rolling ladder. Engineered for heavy-duty daily use, it allows workers to safely and quickly access elevated storage. The 21-inch deep top step provides ample space for stability, while the secure locking mechanism engages when stepping on the bottom step, ensuring a firm grip with non-slip rubber feet. Easily reposition the ladder using the four heavy-duty casters-two swivel and two rigid-for smooth maneuverability. Designed for fast and easy assembly, this steel rolling ladder enhances workplace safety and productivity.
Note: Cal-OSHA Kit model 607404 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Increase efficiency in warehouses, stockrooms, and maintenance areas with this 12-step industrial steel rolling ladder. Engineered for heavy-duty daily use, it allows workers to safely and quickly access elevated storage. The 21-inch deep top step provides ample space for stability, while the secure locking mechanism engages when stepping on the bottom step, ensuring a firm grip with non-slip rubber feet. Easily reposition the ladder using the four heavy-duty casters-two swivel and two rigid-for smooth maneuverability. Designed for fast and easy assembly, this steel rolling ladder enhances workplace safety and productivity.
Note: Cal-OSHA Kit model 607404 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$849.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 93 in |
| Width | 32 in |
| Height | 153 in |
| Weight Capacity | 450 lbs |
| Weight | 231 lbs |
| Height to Top Step/Platform | 10 ft |
| Top Step Depth | 21 in |
| Step Width | 24 in |
| Handrail Height | 30 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Standard Lockstep |
| Type | Rolling Ladder |
| Number of Steps | 12 |
| Color | Gray |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | FS123221P |
| Step Angle | 59 ° |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI, OSHA |
| Environmentally Friendly | Yes |