13-Step steel rolling ladder with 42" high handrails. Top platform features 24"W x 10"D slip-resistant perforated tread surface. Mobile on (2) swivel and (2) rigid casters. First step activated Step Lock keep ladder secured to the floor surface. Top step height of 130". Rated capacity of 450#
Tri-Arc Perforated 24"W 13 Step Steel Rolling Ladder, 10"D Top Step
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,219.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 40 in |
| Height | 166 in |
| Weight Capacity | 450 lbs |
| Weight | 231 lbs |
| Top Step Depth | 10 in |
| Platform Length | 10 in |
| Height to Top Step/Platform | 10 ft 10 in |
| Step Width | 24 in |
| Platform Width | 24 in |
| Step Depth | 7 in |
| Handrail Height | 36 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Standard Lockstep |
| Material | Steel |
| Manufacturers Part Number | KDSR113246-Y |
| Step Angle | 56 ° |
| Incline | 56 ° |
| Brand | Tri-Arc |
| Type | Rolling Ladder |
| Number of Steps | 13 |
| Color | Yellow |
| Step Type | Perforated |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI, OSHA |