Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Perforated Blue Ergo Grip Spoon
Durable and efficient spoon design. Heavy-gauge stainless steel shaft and bowls - resistant to corrosion. High temperature patented nylon handle - heat resistant to 450°F (232°C). Ergonomic handle is comfortable and reduces hand fatigue. Built-in stopper notch prevents spoon from sliding into food product. Textured surface on handle prevents slippage while in use. One-piece construction is extremely durable and has no crevices to collectwater or bacteria. Unique bowl shape with contoured end fits corner of pans - reducing food waste and maximizingserving efficiencies. Blue finish. Sold in package quantity of 12. Priced each.
Durable and efficient spoon design. Heavy-gauge stainless steel shaft and bowls - resistant to corrosion. High temperature patented nylon handle - heat resistant to 450°F (232°C). Ergonomic handle is comfortable and reduces hand fatigue. Built-in stopper notch prevents spoon from sliding into food product. Textured surface on handle prevents slippage while in use. One-piece construction is extremely durable and has no crevices to collectwater or bacteria. Unique bowl shape with contoured end fits corner of pans - reducing food waste and maximizingserving efficiencies. Blue finish. Sold in package quantity of 12. Priced each.
Weights & Dimensions
- Length 13-13/16 in
Product Details
- Brand Vollrath
- Package Quantity 12
-
Description
Perforated, Heavy-Duty Stainless Steel Basting Spoons with Ergo Grip® handles
- Material Stainless Steel with Nylon Handle
- Manufacturers Part Number 6414230
- Color Family Blue
Customer Review
Product Q & A
There are no questions for this product.

Vollrath® Perforated Blue Ergo Grip Spoon - Pkg Qty 12
$14.5
- Product Information
- Customer Review
- Product Q&A
- Accessories