x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 395704 - Perforated Measure Miser Spoon, Long Handle 1 Oz., Yellow - Pkg Qty 12

Carlisle 395704 - Perforated Measure Miser Spoon, Long Handle 1 Oz., Yellow - Pkg Qty 12

Item #: WBB637524

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.20 ea.

Price: $62.40 / Pkg of 12

Save $3.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Perforated Measure Miser Spoon, Long Handle 1 oz. - Yellow

Features:
  • Portion control spoons made of break-resistant acetal
  • Three new sizes! 1 oz., 2.5 oz. and 8 oz.
  • Each color represents a different size for easy recognition
  • Spoon"s flat bottom easily spreads sauces and toppings
  • Long handle measure misers have thumb grip for steady control and a notch for resting on pan rim

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER 395704
  • DESCRIPTION Measure Miser® Perforated, Long Handle
  • LENGTH INCHES 11-1/8
  • HEIGHT INCHES 15/16
  • CONSTRUCTION Acetal
  • CAPACITY 1 Oz.
  • COLOR Yellow
  • PACKAGE QUANTITY 12
  • DIAMETER INCHES 1-15/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 395704 - Perforated Measure Miser Spoon, Long Handle 1 Oz., Yellow - Pkg Qty 12

Carlisle 395704 - Perforated Measure Miser Spoon, Long Handle 1 Oz., Yellow - Pkg Qty 12

Item #: WBB637524

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant