Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Perforated Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Perforated Spoon 11 Inch Long - Pkg Qty 12

Item #: WBB208974

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.44 ea.

Minimum Quantity: 6

Price: $29.28 / Pkg of 12

Save $1.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Perforated Spoon 11 Inch Long

Constructed of 18 gauge stainless steel. Handle is deep grooved for strength. Stainless Steel finish. Sold in package quantity of 12. Priced each.

Product Details

  • Brand Vollrath
  • Package Quantity 12
  • Description Perforated, Stainless Steel Spoons

  • Material Stainless Steel
  • Manufacturers Part Number 46962
  • Color Family Stainless Steel

Weights & Dimensions

  • Length 11 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Perforated Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Perforated Spoon 11 Inch Long - Pkg Qty 12

Item #: WBB208974

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant