Transform any Perimeter Patrol® panel into a secure 7.5 ft. access point with the Perimeter Patrol® Swing Gate Wheels-ideal for managing large crowds, event security, or warehouse access. These powder-coated steel wheels attach easily to your existing panel and rotate smoothly on an adjacent anchored panel using a specialty clamp. Compatible with the Perimeter Patrol® Security Fence System and works seamlessly with RF 10005 and RF 10006 components. For a complete setup, add the CL 71116 gate latch to ensure controlled entry and secure closure. Whether you're creating entry/exit points or improving site flow, this versatile solution adds flexibility and control to your temporary fencing system-no tools required.
Perimeter Patrol® Swing Gate Wheel Assembly, 7"W x 7"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 |
| Height | 7 |
| Weight | 2 lbs |
Product Details
| Style | Perimeter Patrol Accessories |
| Panel Material | Powder Coated Steel |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Brand | Perimeter Patrol |