- Marker Type: Permanent
- Color(s): Red
- Tip Type: Fine
- Ink Types: Non-Washable.
- Compliance Standards: ACMI AP Non-Toxic Certified,Conforms to ASTM D4236 Standards
Sharpie® Permanent Marker, Fine Point, Red, 36/Pack
Write a Review
|
Questions & Answers (0)
Product Description
This fine tip permanent marker is the original Sharpie®. Permanent on most hard-to-mark surfaces. Quick-drying ink is waterproof, smearproof and fade-resistant.
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 36 Pack |
Product Details
| Type | Marker |
| GTIN | 00071641084568 |
| Style | Permanent Marker |
| Point Type | Fine |
| Package Quantity | 36/Pack |
| Description | Permanent Marker |
| Refillable | No |
| Manufacturers Part Number | 1920937 |
| Retractable | No |
| Tip Type | Bullet |
| Ink Color Family | Red |
| Brand | Sharpie |