Floor marking tape does not come any tougher than PermaStripe® the material designed to meet modern 5S requirements. The construction is a solid homogenous piece of flexible plastic 0.043" thick. The color on this tape cannot be removed by solvents or scraped away, and the tape will not snap when removed. Each roll is produced individually with the adhesive coated edge to edge. Installation couldn't be easier, peel back the liner and simply stick down. You instantly have the stripe you desire.
PermaStripe® Heavy Duty Hazard Floor Marking Tape, 4"W x 98'L, Black/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$255.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 98 |
| Width | 4 in |
| Thickness | 50 mil |
Product Details
| Type | Floor Marking Tape |
| Color | Black/Yellow |
| Self Adhesive | Yes |
| Pattern | Striped |
| Material | Plastic |
| Description | Striped Hazard Floor Marking Tape |
| Package Quantity | 1 |
| Manufacturers Part Number | PERM4Z |
| Reflective Type | Non Reflective |
| Shape | Rectangle |
| Brand | PermaStripe |