AJC® Perry Baraomedical Sigma Medical Replacement Battery 1.3Ah, 12V, F1
Write a Review
|
Questions & Answers (0)
Product Description
AJC® replacement compatible with Perry Baraomedical Sigma
PRICE
$14.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.82 in |
| Width | 1.69 in |
| Height | 2.05 in |
Product Details
| Type | Lead acid (non-spillable) |
| Voltage | 12 V |
| Terminals | F1 |
| Manufacturers Part Number | AJC-D1.3S-V-0-190192 |
| Amperage | 1.3 A |
| For Use With | Medical Battery |
| Compatible Part/Model Number | Perry Baraomedical Sigma |
| Brand | AJC Battery |