x

Take 15% off your entire order!

Offer applied at checkout

+

Detecto D-1130 Bathroom Scale 330lb x 1lb Low Profile 11-1/4" x 11-34" Platform with Non-Skid Mat

Detecto D-1130 Bathroom Scale 330lb x 1lb Low Profile 11-1/4" x 11-34" Platform with Non-Skid Mat

Item #: WBB587020

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$100.00 up to 12% OFF

Price: $87.95

Save $4.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Detecto D-1130 Bathroom Scale 330lb x 1lb Low Profile 11-1/4" x 11-34" Platform with Non-Skid Mat

A low profile design, heavy duty construction and a non-skid vinyl mat are just a few features of the Detecto D1130 and D1130K scales - proven performers for budget-minded customers. They feature a white, baked-enamel finish and personal colorful indicators to mark one person's or a whole family's weights. The large diameter dial allows for easy readability even for tall people. Designed for personal use, fitness centers, and health care facilities.

  • BRAND Detecto
  • LENGTH INCHES 12
  • WIDTH INCHES 16-3/4
  • HEIGHT INCHES 2-1/2
  • COLOR White/Black
  • CONSTRUCTION Steel
  • PAN/PLATFORM SIZE 11-1/4 x 11-3/4
  • CAPACITY LBS 330
  • CAPACITY KG 149
  • READABILITY GRAMS 500
  • DESCRIPTION Personal Floor Scale
  • MANUFACTURERS PART NUMBER D-1130
  • PACKAGE QUANTITY 1
  • PLATFORM LENGTH INCHES 11-1/4
  • PLATFORM WIDTH INCHES 11-3/4
  • READABILITY OZ 16
  • WEIGHT LBS 9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
3M™ Scotch® 373 Carton Sealing Tape 2" x 55 Yds. 2.5 Mil Clear - Pkg Qty 36

3M™ Scotch® 373 Carton Sealing Tape 2" x 55 Yds. 2.5 Mil Clear - Pkg Qty 36

Item #: 418721C

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$282.60

3M™ 375 Carton Sealing Tape 2" x 55 Yds. 3.1 Mil Clear - Pkg Qty 36

3M™ 375 Carton Sealing Tape 2" x 55 Yds. 3.1 Mil Clear - Pkg Qty 36

Item #: 430074

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$332.28

Stretch Wrap 20" x 700' x 120 Gauge - Pkg Qty 4

Stretch Wrap 20" x 700' x 120 Gauge - Pkg Qty 4

Item #: 706602

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$81.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Detecto D-1130 Bathroom Scale 330lb x 1lb Low Profile 11-1/4" x 11-34" Platform with Non-Skid Mat

Detecto D-1130 Bathroom Scale 330lb x 1lb Low Profile 11-1/4" x 11-34" Platform with Non-Skid Mat

Item #: WBB587020

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Detecto D-1130 Bathroom Scale 330lb x 1lb Low Profile 11-1/4" x 11-34" Platform with Non-Skid Mat
    Detecto D-1130 Bathroom Scale 330lb x 1lb Low Profile 11-1/4" x 11-34" Platform with Non-Skid Mat
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant