Worldwide Electric PEWWE Series Motor D-Flange Kit, 444T/445T (4/6 Pole) Compatible NEMA Frame
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Frame | 444T, 445T |
| Manufacturers Part Number | PEW444/5TD |
| Enclosure Type | (TEFC) Totally Enclosed |
| Flange Type | D |
| Description | PEWWE Motor D-Flange Kit |
| Brand | Worldwide Electric Corporation |
Related Products
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. WorldWide Electric offers Premium Efficiency, Severe Duty motors that are reliable, high-performance motors that are well-equipped to power anything from pumps, fans, compressors, blowers, and hydraulic power units to crushing, hammer mill, and aggregate processing equipment. Totally Enclosed Fan Cooled (TEFC) Enclosure IP55 Protection 1.25 SF (1-200 HP) 1.15 SF (250-500 HP) Class F Insulation Premium Efficiency Inverter Duty, 10:1 CT / 20:1 VT at 1.0 SF ...
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. WorldWide Electric manufactures a wide range of three-phase stainless steel motors for wash-down, high-pressure, high-temperature applications, including premium efficient, IP69K rated, BISSC/BEAG certification, TEFC or TENV, close-coupled JM, and fractional motor options. Totally Enclosed Fan Cooled (TEFC) Enclosure IP69K Protection 1.15 SF Class F Insulation with Class B Temperature Rise Premium Efficiency (EISA Compliant) NEMA Design B Continuous Duty 304 ...
Worldwide Electric General Purpose Motor, ODP, 1HP, 1800RPM, 230/460V, 143T Frame, Rigid Base, F-IGR
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. WorldWide Electric's Open Drip Proof (ODP) motors are designed and engineered for use in HVAC and refrigeration equipment, air compressors, and general purpose installations where cooler-running, non-enclosed motors are ideal. WorldWide Electric Premium Efficiency ODP motors are available in horsepower ratings from 1/2 to 125 and feature IP23 degree of protection and a double vacuum pressure impregnation process for winding insulation. These motors are an ...
Worldwide Electric General Purpose Motor, ODP, 150HP, 3600RPM, 230/460V, 405TSC Frame, C-Face w/Feet
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. WorldWide Electric's Open Drip Proof (ODP) motors are designed and engineered for use in HVAC and refrigeration equipment, air compressors, and general purpose installations where cooler-running, non-enclosed motors are ideal. WorldWide Electric Premium Efficiency ODP motors are available in horsepower ratings from 1/2 to 125 and feature IP23 degree of protection and a double vacuum pressure impregnation process for winding insulation. These motors are an ...
Worldwide Electric Permanent Magnet DC Motor, 0.33HP 1800RPM 24V, 56C Frame, C-Face w/Removable Base
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. Worldwide Electric is a leading manufacturer of high-performance DC motors, supplying durable, energy-efficient solutions to distributors and OEMs. Our DC motors are ideal for industrial automation, conveyors, robotics, and material handling, providing reliable torque and variable speed control in manufacturing and specialty applications. Due to their versatility, DC motors are an excellent use of limited inventory space for stocking distributors. Totally ...