Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman PF20108HF Modular EMC Frame, Single Bay, 2000x1000x800mm, Steel/zinc

Hoffman PF20108HF Modular EMC Frame, Single Bay, 2000x1000x800mm, Steel/zinc

Item #: WBB1609165

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,101.00 up to 3% OFF

Price: $2,048.00

$341.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hoffman PLEM12 Lifting Eyes, M12 (4), Fits Frames, Cast Zinc

Hoffman PLEM12 Lifting Eyes, M12 (4), Fits Frames, Cast Zinc

Hoffman PJLBSS Lifting Angle Kit For 2 Encl, Fits Side /Side, Steel/zinc

Hoffman PJLBSS Lifting Angle Kit For 2 Encl, Fits Side /Side, Steel/zinc

Hoffman PJLBFB Lifting Angle Kit For 2 Encl, Fits Front/ Back, Steel/zinc

Hoffman PJLBFB Lifting Angle Kit For 2 Encl, Fits Front/ Back, Steel/zinc

Hoffman PF2088 Modular Frame, Single Bay, 2000x800x800mm, Steel/LtGray

Hoffman PF2088 Modular Frame, Single Bay, 2000x800x800mm, Steel/LtGray

Hoffman PF2278 Modular Frame, Single Bay, 2200x700x800mm, Steel/LtGray

Hoffman PF2278 Modular Frame, Single Bay, 2200x700x800mm, Steel/LtGray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman PF20108HF Modular EMC Frame, Single Bay, 2000x1000x800mm, Steel/zinc

.

Features:
  • Welded corners with steel corner blocks that add strength and rigidity
  • 12 gauge, roll-formed frame sections for strength
  • Flange on door and side openings deflects liquids away from the enclosure interior
  • Rectangular frame holes are designed for metric cage nut fasteners
  • Round frame holes allow numerous grounding locations using M5 thread-forming screws
  • Access to both sides of frame mounting holes allows standard components to be easily installed
  • Provisions for slide-in subpanel, rack mounting and accessory mounting
  • Simple means for joining frames to create multiple-bay enclosures
  • An open roll-formed profile design affords complete surface corrosion protection and assembly access
  • Sealed mounting for all external accessories
  • Plated finish
  • All plated accessories electrically bonded to frame

Weights & Dimensions

  • A x B x C 77.95 x 39.33 x 31.02 in
  • Max Subpanel Size 74.21 x 36.61 in
  • Nominal Frame Size (A x B x C) 2000 x 1000 x 800

Product Details

  • Max Rack Mounting Space 42U
  • Brand Hoffman
  • Description Emc Frames
  • Material Steel
  • Manufacturers Part Number PF20108HF
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman PF20108HF Modular EMC Frame, Single Bay, 2000x1000x800mm, Steel/zinc

Hoffman PF20108HF Modular EMC Frame, Single Bay, 2000x1000x800mm, Steel/zinc

Item #: WBB1609165

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant