Add to list
Share
Print


Model #: WBB575101
MPN #: 40-9882361-NG
ASI Global Partitions Phenolic Black Core Outward Swing Partition Door w/Hardware-24"W Neutral Glace
|
Questions & Answers (0)
PRICE
$374.95
Usually ships in 10 to 13 days
ASI Global Partitions Phenolic Black Core Outward Swing Partition Door w/ Hardware - 24"W Neutral Glace
ASI Global Partitions black-core phenolic partitions are the material of choice where durability and strength are required. These partitions are fabricated to stand the test of time. The dense components, combined with stainless steel hardware, stand up to the most extreme conditions of moisture. Phenolic is impact and corrosion resistant, and does not support bacteria. Phenolic partitions are decoratively faced on both sides as an integral part of a resin-impregnated kraft paper core. A wide range of colors provides limitless design flexibility.
ASI Global Partitions black-core phenolic partitions are the material of choice where durability and strength are required. These partitions are fabricated to stand the test of time. The dense components, combined with stainless steel hardware, stand up to the most extreme conditions of moisture. Phenolic is impact and corrosion resistant, and does not support bacteria. Phenolic partitions are decoratively faced on both sides as an integral part of a resin-impregnated kraft paper core. A wide range of colors provides limitless design flexibility.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.