ASI Global Partitions black-core phenolic partitions are the material of choice where durability and strength are required. These partitions are fabricated to stand the test of time. The dense components, combined with stainless steel hardware, stand up to the most extreme conditions of moisture. Phenolic is impact and corrosion resistant, and does not support bacteria. Phenolic partitions are decoratively faced on both sides as an integral part of a resin-impregnated kraft paper core. A wide range of colors provides limitless design flexibility. Stainless steel, double-hemmed trim shoe with #4 satin finish conceals mounting fasteners and hardware.
ASI Global Partitions Phenolic Black Core Pilaster w/ Shoe - 10"W x 82"H Folkstone Celesta
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 3/4 in |
| Height | 80-1/10 in |
Product Details
| Type | Floor Anchored/Overhead Braced |
| Material | Phenolic Black Core |
| Description | Pilaster w/ Shoe |
| Color | Folkstone Celesta |
| Brand | ASI Global Partitions |