x

Take 15% off your entire order!

Offer applied at checkout

+

Treston Phenolic Worksurface,  48"W x 30"D x 3/4"H

Treston Phenolic Worksurface, 48"W x 30"D x 3/4"H

Item #: WBB835806

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$420.89 up to 18% OFF

Price: $346.95

Save $17.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Treston Phenolic Worksurface, 48"W x 30"D x 3/4"H

Phenolic Worksurface.

Weights & Dimensions

  • Depth 20 in
  • Width 29-1/2 in
  • Weight Capacity 1650 lbs
  • Height 5/8 in
  • Thickness 3/4 in
  • Weight 55 lbs

Product Details

  • Add On Type Bench Top
  • Country of Origin USA
  • Assembly Required No
  • Edge Type Safety
  • Package Quantity 1
  • Brand Treston
  • Material Phenolic Resin
  • Manufacturers Part Number 14-9781805
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Treston Phenolic Worksurface,  48"W x 30"D x 3/4"H

Treston Phenolic Worksurface, 48"W x 30"D x 3/4"H

Item #: WBB835806

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Treston Phenolic Worksurface,  48"W x 30"D x 3/4"H
    Treston Phenolic Worksurface,  48"W x 30"D x 3/4"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant