Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3206612

MPN #: 170P1AX

Vega Phillips #1 Power Bit x 2-3/4" Extra Hard, S2 Steel, Manganese Phosphate, Gunmetal Gray

Product Description
Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined tips for excellent fit in fastener recess
  • Titanium nitride bits have a rough surface creating millions of micro gripping points
  • Extra hard bits undergo an extended heat treatment process giving them superior strength vs regular bits


"
PRICE
$1.25

Min. purchase quantity is 10
10
10
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4
Size#1 in

Product Details

TypePower Bit
Drive1/4
FinishManganese Phosphate
MaterialS2 Steel
Package Quantity1
DescriptionPhillips Power Bit
Shank TypeHex
Manufacturers Part Number170P1AX
Tip TypePhillips
BrandVega