Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3207012

MPN #: BFP3

Vega Phillips #3 Bit Finder x 3-1/2", S2 Steel, Gunmetal Gray

Product Description
Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined tips for excellent fit in fastener recess
  • Finder sleeve prevents bit from slipping out of the screw while driving it


PRICE
$13.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2
Size#3 in

Product Details

TypeBit Finder
Drive1/4
FinishGunmetal Gray
MaterialS2 Steel
Package Quantity1
DescriptionPhillips #3 Bit Finder
Shank TypeHex
Manufacturers Part NumberBFP3
Tip TypePhillips
BrandVega