L.H.Dottie® Phillips & Square Flat Head Machine Screw, #10-24 x 1", 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Machine Screws are uniformly threaded with UNC thread style screws designed to be fastened into tapped holes, or used in conjunction with nuts to join two or more assemblies together. Typical applications for machine screws include fastening components of tools, appliances, machines, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Carbon Steel Machine Screws. It features Invincibox, Zinc Plated, Corrosion Resistance.
PRICE
$20.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | 10-24 |
| Head | Flat |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Canada |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Phillips & Square Flat Head Machine Screw |
| Manufacturers Part Number | FMDD10241 |
| Full or Partial Thread | Full |
| Brand | L.H.Dottie |