x

Take 15% off your entire order!

Offer applied at checkout

Phillips Pan Head Screw, #14 X 5/8", Stainless Steel - 642-0418** - Pkg Qty 50

Phillips Pan Head Screw, #14 X 5/8", Stainless Steel - 642-0418** - Pkg Qty 50

Item #: WBB667433

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.23 ea.

Price: $11.50 / Pkg of 50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Phillips Pan Head Screw, #14 x 5/8", Stainless Steel

Phillips Pan Head Screw, #14 x 5/8", Stainless Steel. Used When Installing Various Hardware Items To Panels And Pilasters (Posts). Sold Individually. Use with Accurate, All American, Ampco, American Sanitary, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 5/8
  • DIAMETER INCHES 1/4
  • DESCRIPTION Phillips Pan Head Screw, #14 x 5/8", Stainless Steel
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 642-0418**
  • COLOR FINISH Satin
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE 3/4",7/8",1",1-1/8",1-1/4"
  • BRAND Sentry Supply
  • PACKAGE QUANTITY 50
  • TYPE Phillips Pan Head Screw
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Phillips Pan Head Screw, #14 X 5/8", Stainless Steel - 642-0418** - Pkg Qty 50

Phillips Pan Head Screw, #14 X 5/8", Stainless Steel - 642-0418** - Pkg Qty 50

Item #: WBB667433

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant