BOSCH® 45625 Phillips® Ph2 Power Bits, 6"L, 1/4" Shank
Bosch 45625 Phillips® Ph2 Power Bits, 6"L, 1/4" Shank.
BOSCH® Phillips® Ph2 Power Bits, 6"L, 1/4"Shank
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.31
1
1
Available on or around 11/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Shank Size | 1/4 in |
| Size | #2 Phillips in |
Product Details
| Type | Power Bit |
| Description | Fastener Drive Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 45625B10 |
| Tip Type | Phillips |
| Brand | Bosch |