Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3207182

MPN #: 1150P2R2BT

Vega Phillips/Square P2 + R2 D/E Power Bit x 6", S2 Steel, Gunmetal Gray

Product Description
P2 + R2 Double End Power Bit x 6 inch

Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined tips for excellent fit in fastener recess
  • Precision controlled heat treatment for extreme durability and wear protection


PRICE
$3.85

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
SizeP2 + R2 in

Product Details

TypePower Bit
Drive1/4
FinishGunmetal Gray
MaterialS2 Steel
Package Quantity1
DescriptionPower Bit
Shank TypeHex
Manufacturers Part Number1150P2R2BT
Tip TypePhillips/Square
BrandVega