Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245156

MPN #: S142

Master Lock® Photo ID Label For S31, S33, 406, and 410 Safety Padlocks, S142

Product Description
The Master Lock No. S142 Photo Identification Padlock Labels are designed for Master Lock Nos. 410, 406, S31 and S33 Zenex™ Thermolastic padlocks. These 'Danger' labels include a picture of the employee responsible, sealed under a laminate coating. Easy-to-use design for on-site laminating of photos.

Features:
  • Accepts up to 3/4in (19mm) x 3/4in (19mm) photo.
  • Bag of six (6) Photo I.D. Labels for 410, 406, S31 and S33 padlocks
  • Accepts Accepts 3/4" x 3/4" photo (19mm x 19mm) photo
  • Photo of employee is sealed under laminate
PRICE
$7.12

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberS142
TypeLock Labels
For Use WithMaster Lock 410, 406, S31 & S33 Padlock Series
Package Quantity1
DescriptionPhoto ID Padlock Labels
BrandMaster Lock