Take 15% off your entire order!

Offer applied at checkout

Photoluminescent Anti Slip Tape W/Self-Adhesive Backing, 1" X 79 Feet, UL1994-listed

Photoluminescent Anti Slip Tape W/Self-Adhesive Backing, 1" X 79 Feet, UL1994-listed

Item #: WBB568296

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $103.95

Save $5.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Photoluminescent Anti Slip Tape W/Self-Adhesive Backing, 1" X 79 Feet, UL1994-listed

This photoluminescent anti-slip tape absorbs and stores energy from ambient light. It is immediately visible in a sudden black-out or underneath smoke. Intended for INDOOR applications, it may be used on single steps and in your emergency staircases. This tape is UL1994-listed: "Standard for Luminous Egress Path Marking Systems" and UL410-listed: "Standard for Slip Resistance of Floor Surface Materials". IBC / IFC code compliant. The tape has a structured anti-slip surface and an adhesive backing. Easily cut to size using scissors. IMPORTANT: Install on wet-cleaned, dust-free, dry smooth step surfaces, using a Pressure Roller.Do NOT bend this floor tape over a step nosing: install half an inch away from the leading edge of your steps on the horizontal, straight smooth surface. Tape can not be used on handrails or obstacles. This anti-slip tape should be installed with 3M Safety Walk Primer underneath, plus with Permalight® Edge Sealer on both tape sides to prevent liquids from getting to the adhesive backing.ATTENTION: This Anti-slip Tape does not meet the New York City Local Law required labeling.

Compliance & Certifications

  • Certifications UL1994-Listed; IBC/IFC Compliant

Product Details

  • Brand American Permalight
  • Description Photoluminescent Anti Slip Tape
  • Self Adhesive Yes
  • Material Vinyl
  • Manufacturers Part Number 83-1780L
  • Color Family Yellow

Weights & Dimensions

  • Width 1 in
  • Length 79 ft
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 01, 2016

    Nice Product
    Your review:
    Did the trick!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Photoluminescent Anti Slip Tape W/Self-Adhesive Backing, 1" X 79 Feet, UL1994-listed

Photoluminescent Anti Slip Tape W/Self-Adhesive Backing, 1" X 79 Feet, UL1994-listed

Item #: WBB568296

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant