x

Take 15% off your entire order!

Offer applied at checkout

Piano Hinge, LH-In/RH-Out, 57-1/2", St. Stainless Steel - 650-9258

Piano Hinge, LH-In/RH-Out, 57-1/2", St. Stainless Steel - 650-9258

Item #: WBB667577

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Surface Mounted Hinge Set, LH-In/RH-Out, W/ Fasteners, St. Stainless Steel

Surface Mounted Hinge Set, LH-In/RH-Out, with Fasteners,Stamped Stainless Steel. Use with Accurate, All American, Ampco, American Sanitary, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 57-1/2
  • WIDTH INCHES 3
  • HEIGHT INCHES 1/4
  • THICKNESS INCHES 1/16
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE All
  • PACKAGE QUANTITY 1
  • TYPE Piano Hinge
  • DESCRIPTION Piano Hinge, LH-In/RH-Out, 57-1/2", St. Stainless Steel
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 650-9258
  • COLOR FINISH Satin
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Piano Hinge, LH-In/RH-Out, 57-1/2", St. Stainless Steel - 650-9258

Piano Hinge, LH-In/RH-Out, 57-1/2", St. Stainless Steel - 650-9258

Item #: WBB667577

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant