x

Take 15% off your entire order!

Offer applied at checkout

Alliance® Brites® Pic Pac Rubber Bands, Assorted Sizes/Pastel Colors, 1.5 oz. Box

Alliance® Brites® Pic Pac Rubber Bands, Assorted Sizes/Pastel Colors, 1.5 oz. Box

Item #: WBB844238

Not Yet Rated

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Pack
  • Varies

Varies

Price: $1.73

Save $0.09 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $1.73 ea.
  • Buy 3-5 $1.65 ea.
  • Buy 6+ $1.56 ea.

Quantity

Customers Also Viewed

Alliance® Brites® Pic Pac Rubber Bands, Assorted Sizes/Pastel Colors, 1.5 oz. Box

These rubber bands are color-coded by size for quick, easy use. Feature #16 Blue, #18 Orange, #19 Yellow, #32 Lime, #33 Purple and #64 Pink. Rubber bands come in an easy-to-use dispenser box that fits in any desk drawer tray and helps prevent bands from getting tangled. Rubber bands are sustainable and biodegradable.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • WIDTH INCHES Assorted
  • LENGTH INCHES Assorted
  • SIZE Assorted
  • MANUFACTURERS PART NUMBER ALL07714
  • CONSTRUCTION Rubber
  • PACKAGE QUANTITY Varies
  • DESCRIPTION Pic Pac Rubber Band
  • COLOR FINISH Assorted
  • BRAND Alliance
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alliance® Brites® Pic Pac Rubber Bands, Assorted Sizes/Pastel Colors, 1.5 oz. Box

Alliance® Brites® Pic Pac Rubber Bands, Assorted Sizes/Pastel Colors, 1.5 oz. Box

Item #: WBB844238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant