Features:
- Write-n-Wipe partitions.
- KYDZSafe® edges.
- Birch plywood frames.
- KYDZTuff® finish.
- Caster option available.
- Limited lifetime warranty.
Greenguard Certified - Made in the USA.
Weights & Dimensions
| Width | 30 in |
| Depth | 16-1/2 in |
| Height | 27-1/2 in |
| Weight | 43 lbs |
Product Details
| Assembly Required | No |
| Type | Book Storage |
| Frame Color Family | Natural |
| Color | Tan |
| Country of Origin | Made in USA |
| Mobile or Stationary | Stationary |
| Number of Shelves | 8 |
| Material | Wood |
| Description | Pick-a-Book Stand - 2 Sided |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | 3506JC |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Certified |