Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Peavey Pick Pole with Inserted Pick TY-015-168-0381 Aluminum Handle 15'

Peavey Pick Pole with Inserted Pick TY-015-168-0381 Aluminum Handle 15'

Item #: WBB2143403

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $106.95

Save $5.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Peavey Pick Pole with Inserted Pick & Hook TY-015-048-0365 Aluminum Handle 48"

Peavey Pick Pole with Inserted Pick & Hook TY-015-048-0365 Aluminum Handle 48"

CM® Dixie Industries Pike Pole 10042 - 1-1/2" x 16' Anodized Aluminum Handle - Blue

CM® Dixie Industries Pike Pole 10042 - 1-1/2" x 16' Anodized Aluminum Handle - Blue

CM® Dixie Industries Pike Pole 10022 - 1-1/2" x 12' Anodized Aluminum Handle - Blue

CM® Dixie Industries Pike Pole 10022 - 1-1/2" x 12' Anodized Aluminum Handle - Blue

Peavey Pick Pole with Inserted Pick TY-015-048-0376 Aluminum Handle 48"

Peavey Pick Pole with Inserted Pick TY-015-048-0376 Aluminum Handle 48"

Peavey Cant Hook T-029-066-0177 Hardwood Handle 66"

Peavey Cant Hook T-029-066-0177 Hardwood Handle 66"

Peavey Cant Hook T-029-048-0174 Hardwood Handle 48"

Peavey Cant Hook T-029-048-0174 Hardwood Handle 48"

Peavey Timberjack T-029-042-0275 Hardwood Handle 42"

Peavey Timberjack T-029-042-0275 Hardwood Handle 42"

Timber Tuff™ Steel Swivel Grab Skidding Tongs TMW-02SS - 20" Hook Opening

Timber Tuff™ Steel Swivel Grab Skidding Tongs TMW-02SS - 20" Hook Opening

Timber Tuff™ Bark Spud with Handle TMW-08 - 24"L - 21-5/8" Wood Handle - Green

Timber Tuff™ Bark Spud with Handle TMW-08 - 24"L - 21-5/8" Wood Handle - Green

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Peavey Pick Pole with Inserted Pick TY-015-168-0381 Aluminum Handle 15'

The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need

Our Aluminum Pick Poles are 1 1/2" OD and 1 5/16" ID. They have a round wooden plug in one end and a wooden transition piece in the other to adapt to our forged steel parts

Product Details

  • Handle Material Aluminum
  • Assembly Required Assembled
  • Type Solid Socket Pick
  • Brand Peavey
  • Package Quantity 1
  • Material Steel
  • Style Aluminum Pick Pole
  • Manufacturers Part Number TY-015-168-0381
  • Color Family Black

Weights & Dimensions

  • Length 180 in
  • Handle Length 168 in
  • Pick Length 3 in
  • Handle Diameter 1-1/2 in
  • Weight 8.75 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Peavey Pick Pole with Inserted Pick TY-015-168-0381 Aluminum Handle 15'

Peavey Pick Pole with Inserted Pick TY-015-168-0381 Aluminum Handle 15'

Item #: WBB2143403

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant