Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Peavey Pick Pole with Solid Socket Pick & Hook TY-015-216-0350 Aluminum Handle 19'

Peavey Pick Pole with Solid Socket Pick & Hook TY-015-216-0350 Aluminum Handle 19'

Item #: WBB2143369

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $130.95

Save $6.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Peavey Pick Pole with Solid Socket Pick TY-015-288-0363 Aluminum Handle 25'

Peavey Pick Pole with Solid Socket Pick TY-015-288-0363 Aluminum Handle 25'

Peavey Pick Pole with Solid Socket Pick TY-015-036-0353 Aluminum Handle 36"

Peavey Pick Pole with Solid Socket Pick TY-015-036-0353 Aluminum Handle 36"

CM® Dixie Industries Pike Pole 10042 - 1-1/2" x 16' Anodized Aluminum Handle - Blue

CM® Dixie Industries Pike Pole 10042 - 1-1/2" x 16' Anodized Aluminum Handle - Blue

CM® Dixie Industries Pike Pole 10022 - 1-1/2" x 12' Anodized Aluminum Handle - Blue

CM® Dixie Industries Pike Pole 10022 - 1-1/2" x 12' Anodized Aluminum Handle - Blue

Peavey Cant Hook T-029-066-0177 Hardwood Handle 66"

Peavey Cant Hook T-029-066-0177 Hardwood Handle 66"

Peavey Cant Hook T-029-048-0174 Hardwood Handle 48"

Peavey Cant Hook T-029-048-0174 Hardwood Handle 48"

Peavey Timberjack T-029-042-0275 Hardwood Handle 42"

Peavey Timberjack T-029-042-0275 Hardwood Handle 42"

Peavey Swivel Timber Carrier T-029-048-0421 Hardwood Handle 48"

Peavey Swivel Timber Carrier T-029-048-0421 Hardwood Handle 48"

Peavey Cant Hook T-029-054-0175 Hardwood Handle 54"

Peavey Cant Hook T-029-054-0175 Hardwood Handle 54"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Peavey Pick Pole with Solid Socket Pick & Hook TY-015-216-0350 Aluminum Handle 19'

The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need

Our Aluminum Pick Poles are 1 1/2" OD and 1 5/16" ID. They have a round wooden plug in one end and a wooden transition piece in the other to adapt to our forged steel parts

Weights & Dimensions

  • Hook Length 3 in
  • Length 228 in
  • Handle Length 216 in
  • Pick Length 3 in
  • Handle Diameter 1-1/2 in
  • Weight 13.5 lbs

Product Details

  • Handle Material Aluminum
  • Assembly Required Assembled
  • Type Inserted Pick
  • Brand Peavey
  • Package Quantity 1
  • Material Stainless Steel
  • Style Aluminum Pick Pole With Stainless Steel Pick & Hook
  • Manufacturers Part Number TY-015-216-0350
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Peavey Pick Pole with Solid Socket Pick & Hook TY-015-216-0350 Aluminum Handle 19'

Peavey Pick Pole with Solid Socket Pick & Hook TY-015-216-0350 Aluminum Handle 19'

Item #: WBB2143369

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant