x

Take 15% off your entire order!

Offer applied at checkout

Pictorial Class with Usage Instructions for Fire Extinguisher

Pictorial Class with Usage Instructions for Fire Extinguisher

Item #: WBB67490

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NMC C126RB OSHA Sign, Caution Chemical Storage Area, 10" X 14", Yellow/Black

NMC C126RB OSHA Sign, Caution Chemical Storage Area, 10" X 14", Yellow/Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Pictorial Class with Usage Instructions for Fire Extinguisher

Pictorial Class with Usage Instructions for Fire Extinguisher

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fire Extinguisher Sign - Vertical - Vinyl

Fire Extinguisher Sign - Vertical - Vinyl

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fire Flange Sign - Fire Extinguisher

Fire Flange Sign - Fire Extinguisher

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fire Flange Sign - Fire Extinguisher

Fire Flange Sign - Fire Extinguisher

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fire Safety Sign - Fire Extinguisher - Vinyl

Fire Safety Sign - Fire Extinguisher - Vinyl

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

NMC C310P OSHA Sign, Caution Hazardous Material Storage Area, 7" X 10", Yellow/Black

NMC C310P OSHA Sign, Caution Hazardous Material Storage Area, 7" X 10", Yellow/Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

First Voice™ AED Flat Wall Sign, 8" X 10", Plastic

First Voice™ AED Flat Wall Sign, 8" X 10", Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PICTORIAL EXTINGUISHER LABELS
Make sure employees know which extinguisher to use for different types of fires with these extinguisher class markers. Pictorial markers label fire hazards and instructions on using fire extinguishers. Helps note which fire hazards to use extinguisher with. Fire labels are made using a flexible .004 mil thick vinyl surface with pressure-sensitive permanent adhesive backing. Provides fast and easy peel off and application. Moisture resistant vinyl is long-lasting and adheres to both flat and curved surfaces. Suitable for both indoor and outdoor applications. Fire safety labels comply with NFPA Standard #10. Accepted by Underwriters Laboratories OSHA 1910.157.

  • WIDTH INCHES 3-3/4
  • HEIGHT INCHES 5
  • BRAND National Marker Company
  • CONSTRUCTION Vinyl
  • DESCRIPTION Pictorial Class with Usage Instructions
  • MANUFACTURERS PART NUMBER PCIBC
  • PACKAGE QUANTITY 100
  • THICKNESS MIL 1
  • LEGEND HEADING --
  • MOUNTING Adhesive Backed
  • SIGN LEGEND Pictorial Class with Usage Instructions
  • SIGN SHAPE Rectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Danger Restricted Area Authorized Employees Only, 10x14, Aluminum

Global Industrial™ Danger Restricted Area Authorized Employees Only, 10x14, Aluminum

Item #: 724217AB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$23.50

Global Industrial™ Fire Extinguisher Sign, 18x4, Rigid Plastic

Global Industrial™ Fire Extinguisher Sign, 18x4, Rigid Plastic

Item #: 724220R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$8.30

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Item #: 436739

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.25

Global Industrial™ Caution Hearing Protection Required, 7x10, Rigid Plastic

Global Industrial™ Caution Hearing Protection Required, 7x10, Rigid Plastic

Item #: 724213R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.20

Global Industrial™ Danger Fall Protection Required Beyond This Point, 10x14, Rigid Plastic

Global Industrial™ Danger Fall Protection Required Beyond This Point, 10x14, Rigid Plastic

Item #: 724215RB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.50

Global Industrial™ Danger Hard Hat Area, 7x10, Rigid Plastic

Global Industrial™ Danger Hard Hat Area, 7x10, Rigid Plastic

Item #: 724214R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$8.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pictorial Class with Usage Instructions for Fire Extinguisher

Pictorial Class with Usage Instructions for Fire Extinguisher

Item #: WBB67490

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant