Pictorial OSHA Sign - Vinyl - Caution Hearing Protection Required Here
Write a Review
|
Questions & Answers (0)
Product Description
GRAPHIC SIGNS
OSHA Graphic Signs Hearing Protection Required Here
Large text and descriptive pictures are side by side on these graphic signs. Both provide easy comprehension of safety warnings. Pressure Sensitive Vinyl Signs are made with a permanent adhesive backing scored for fast peel off and application. This moisture-resistant long lasting material is suitable for both indoor and outdoor use. Signs measure 7" H x 17" W.
OSHA Graphic Signs Hearing Protection Required Here
Large text and descriptive pictures are side by side on these graphic signs. Both provide easy comprehension of safety warnings. Pressure Sensitive Vinyl Signs are made with a permanent adhesive backing scored for fast peel off and application. This moisture-resistant long lasting material is suitable for both indoor and outdoor use. Signs measure 7" H x 17" W.
PRICE
$17.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 7 in |
| Size | 7 x 17 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Hearing Protection Required Here |
| Type | Personal Protective Equipment Signs |
| Color | White |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Caution |
| Manufacturers Part Number | SA118P |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |