Pictorial OSHA Sign - Vinyl - Danger Electrical Hazard
Write a Review
|
Questions & Answers (0)
Product Description
GRAPHIC SIGNS
OSHA Graphic Signs Danger: Electrical Hazard
Large text and descriptive pictures are side by side on these graphic signs. Both provide easy comprehension of safety warnings. Pressure Sensitive Vinyl Signs are made with a permanent adhesive backing scored for fast peel off and application. This moisture-resistant long lasting material is suitable for both indoor and outdoor use. Signs measure 7" H x 17" W.
OSHA Graphic Signs Danger: Electrical Hazard
Large text and descriptive pictures are side by side on these graphic signs. Both provide easy comprehension of safety warnings. Pressure Sensitive Vinyl Signs are made with a permanent adhesive backing scored for fast peel off and application. This moisture-resistant long lasting material is suitable for both indoor and outdoor use. Signs measure 7" H x 17" W.
PRICE
$12.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 7 in |
| Size | 7 x 17 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Electrical Hazard |
| Type | Electrical Hazard Signs |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Manufacturers Part Number | SA158P |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |