Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB172805

MPN #: SA148P

Pictorial OSHA Sign - Vinyl - Lock Out Center

Product Description
GRAPHIC SIGNS
OSHA Graphic Signs Lock Out Center
Large text and descriptive pictures are side by side on these graphic signs. Both provide easy comprehension of safety warnings. Pressure Sensitive Vinyl Signs are made with a permanent adhesive backing scored for fast peel off and application. This moisture-resistant long lasting material is suitable for both indoor and outdoor use. Signs measure 7" H x 17" W.

PRICE
$12.75

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$12.75
Buy 3 units - 5 units
$12.25Save $0.50 (4%)
Buy 6+ units
$12.00Save $0.75 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Height7 in
Size7 x 17 in
Thickness1/10 in

Product Details

Sign ShapeRectangle
Sign LegendLock-Out Center
TypeLockout Tagout Signs
ColorB172805
Mounting LocationAdhesive Backed
MaterialPressure Sensitive Vinyl
Package Quantity1
Manufacturers Part NumberSA148P
BrandAccuform

Compliance & Certifications

OSHA or ANSIOSHA