Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dixie Industries - CM

Model # :WBB1874081

MPN #: 10042

CM® Dixie Industries Pike Pole 10042 - 1-1/2" x 16' Anodized Aluminum Handle - Blue

Product Description
CM® Pike Pole 10042 - 1-1/2" x 16' Anodized Aluminum Handle - Blue

Pike Poles - Anodized Aluminum Handle (Straight Pike & Hook).

Features:
  • Anodized Aluminum - Specially Extruded 1-1/2" O.D.065 inch wall dia
  • aluminum alloy is given a protective anodized finish
  • Anodized Aluminum lasts considerably longer than non-anodized aluminum when used in corrosive or wet environments
  • Aluminum Pike Poles are considerably lighter than the same lengths made with ash
  • Aluminum handles will not warp or break; they are rugged and durable and stay straight with continued use
  • Hardwood fittings in each end are secured by machine crimping
  • Dixie Industries' exclusive CORE LOK rubber seal assures a watertight barrier making the Pike Pole buoyant even when used extensively in and around water
  • Pike hooks are manufactured from a single piece of high carbon steel and drop forged
  • Shanks are threaded to allow screwing into handle
  • Pike points have twisted thread resisting removal unless half turned after being seated
  • Pike hooks are available in three styles: straight pike and hook, curved pike and hook and straight pike only (curved pike and hook and straight pike only are available on a special order basis)
  • Made in U.S.A
PRICE
$235.95

Min. purchase quantity is 3
3
3
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length198 ft
Width1-1/2 in
Depth3 in
Weight7 lbs
Hook Opening3 in
Handle Length192 in
Handle Diameter1-1/2 in
Pick Length4 in
Hook Length6-1/2 in

Product Details

Assembly RequiredNo
Handle MaterialAluminum
TypePike & Hook
ColorBlue
StyleAluminum Pick Pole With Pick & Hook
MaterialAnodized Aluminum
DescriptionPike Pole - 1-1/2" x 16' Anodized Aluminum Handle
Package Quantity1
Manufacturers Part Number10042
BrandDixie Industries - CM