x

Take 15% off your entire order!

Offer applied at checkout

Mounted Ball Bearing, Pillow Block, 1-1/2" Bore Browning VPS-224

Mounted Ball Bearing, Pillow Block, 1-1/2" Bore Browning VPS-224

Item #: WBB235334

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $105.95

Clearance Price: $68.94

Save $3.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pillow Block Ball Bearing

Normal duty, cast iron housing material, 1-1/2" bore diameter and set screw locking type. Centerline of shaft to mounting surface is 1", mounting bolt size is 1/2" and mounting holes center to center is 1". Dimensions: 7-1/8 L" x 1-15/16 W" x 4 H", 4.7 lbs. Temperature Range: -20° to 200°F.

  • BRAND Browning
  • BORE DIAMETER INCHES 1-1/2
  • WEIGHT LBS 4.7
  • TEMPERATURE RANGE °F -20 to 200
  • DEPTH INCHES 1-15/16
  • MOUNTING HOLE CENTERS INCHES 1
  • MANUFACTURERS PART NUMBER VPS-224
  • DESCRIPTION Pillow Block
  • HEIGHT INCHES 4
  • MOUNTING SURFACE TO CENTERLINE OF SHAFT INCHES 2
  • LENGTH INCHES 7-1/8
  • INSERT Ball Bearings
  • HOUSING MATERIAL Cast Iron
  • DUTY Normal Duty
  • LOCKING TYPE Set Screw
  • OUTSIDE DIAMETER 1-1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $45.94 with this comparable product

Tritan, UCP208-24, Pillow Block Bearing, Set Screw Locking, Bore 38.1 mm

Item #: B1873263

Not Yet Rated

Usually ships in 3 to 6 days

$23.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mounted Ball Bearing, Pillow Block, 1-1/2" Bore Browning VPS-224

Mounted Ball Bearing, Pillow Block, 1-1/2" Bore Browning VPS-224

Item #: WBB235334

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant