Pillow Block Bearings
Availability
Bore Diameter
Brand
Type
Length
Material
Height
Price
Bore Diameter
30.1625 mm
Insert
UC206-19
Dynamic Load Rating (N)
4384
Bolt Hole Size
1/2" / M14
Bore Diameter
25.4 mm
Insert
SB205-16G
Dynamic Load Rating (N)
3147.33
Bolt Hole Size
3/8" / M10
Clesco, Pillow Block Ball Bearing, PBPS-BL-100, Self-Aligning, Pressed Steel Housing, 1" Bore
Bore Diameter
1 in
Clesco, Pillow Block Ball Bearing, PBPS-BL-075, Self-Aligning, Pressed Steel Housing, 3/4" Bore
Bore Diameter
3/4 in
Bore Diameter
25 mm
Insert
UC205-25MM
Dynamic Load Rating (N)
3147
Bolt Hole Size
3/8" / M10
Clesco, Pillow Block UHMW-PE Bearing, PBSS-UH-100, Self-Aligning, SS Housing, 1" Bore
Bore Diameter
1 in
Clesco, Pillow Block UHMW-PE Bearing, PBUH-UH-075, Solid-Rigid, Housing, 3/4" Bore
Bore Diameter
3/4 in
Clesco, Pillow Block Ball Bearing, PBDC-BL-075, Rigid, Die Cast Zinc Housing, 3/4" Bore
Bore Diameter
3/4 in
Clesco, Pillow Block Ball Bearing, PBDC-BL-062, Rigid, Die Cast Zinc Housing, 5/8" Bore
Bore Diameter
5/8 in
Clesco, Pillow Block UHMW-PE Bearing, PBUH-UH-062, Solid-Rigid, Housing, 5/8" Bore
Bore Diameter
5/8 in
Bore Diameter
31.75 mm
Insert
UC206-20
Dynamic Load Rating (N)
4384
Bolt Hole Size
7/16" / M12
Bore Diameter
31.75 mm
Insert
UC207-20
Dynamic Load Rating (N)
5778
Bolt Hole Size
7/16" / M12
Clesco, Pillow Block UHMW-PE Bearing, PBSS-UH-050, Self-Aligning, SS Housing, 1/2" Bore
Bore Diameter
1/2 in
Clesco, Pillow Block UHMW-PE Bearing, PBSS-UH-062, Self-Aligning, SS Housing, 5/8" Bore
Bore Diameter
5/8 in
Bore Diameter
63.5 mm
Insert
UC213-40
Dynamic Load Rating (N)
12927
Bolt Hole Size
3/4" / M20
Bore Diameter
40 mm
Insert
UC208-40MM
Dynamic Load Rating (N)
6632
Bolt Hole Size
1/2" / M14
Clesco, Pillow Block Bronze Bearing, PBDC-BR-075, Rigid, Die Cast Zinc Housing, 3/4" Bore
Bore Diameter
3/4 in
Clesco, Pillow Block Ball Bearing, PBDC-BL-100, Rigid, Die Cast Zinc Housing, 1" Bore
Bore Diameter
1 in
Tritan, UCPA205-16A, Pillow Block Bearing, Tapped Base Set Screw, Bore 1" (25.4mm)
Bore Diameter
25.4 mm
Insert
UC205-16
Dynamic Load Rating (N)
3147
Clesco, Pillow Block Bronze Bearing, PBDC-BR-050, Rigid, Die Cast Zinc Housing, 1/2" Bore
Bore Diameter
1/2 in
Tritan, HCP206-19, Pillow Block Bearing, Eccentric Locking Collar, Bore 30.1625 mm
Bore Diameter
30.1625 mm
Insert
HC206-19
Dynamic Load Rating (N)
4390
Bolt Hole Size
1/2" / M14
Clesco, Pillow Block Ball Bearing, PBPS-BL-050, Self-Aligning, Pressed Steel Housing, 1/2" Bore
Bore Diameter
1/2 in
Clesco, Pillow Block UHMW-PE Bearing, PBSS-UH-075, Self-Aligning, SS Housing, 3/4" Bore
Bore Diameter
3/4 in
Bore Diameter
38.1 mm
Insert
HC208-24
Dynamic Load Rating (N)
6630
Bolt Hole Size
1/2" / M14
Bore Diameter
23.8125 mm
Insert
UC205-15
Dynamic Load Rating (N)
3147
Bolt Hole Size
3/8" / M10
Bore Diameter
76.2 mm
Insert
UC215-48
Dynamic Load Rating (N)
14837
Bolt Hole Size
3/4" / M20
Bore Diameter
22.225 mm
Insert
UC205-14
Dynamic Load Rating (N)
3147
Bolt Hole Size
3/8" / M10
Bore Diameter
12.7 mm
Insert
SA201-8G
Dynamic Load Rating (N)
2158.17
Bolt Hole Size
3/8" / M10
Bore Diameter
22.225 mm
Insert
UC205-14
Dynamic Load Rating (N)
3147
Bolt Hole Size
3/8" / M10
Tritan, HCPK206-19, Pillow Block Bearing, Low Base-Ecc Lock Collar, Bore 30.1625 mm
Bore Diameter
30.1625 mm
Insert
HC206-19
Dynamic Load Rating (N)
4386
Bolt Hole Size
1/2" / M14
Bore Diameter
55.5625 mm
Insert
UC211-35
Dynamic Load Rating (N)
9779
Bolt Hole Size
5/8" / M16
Tritan, HCPK204-12, Pillow Block Bearing, Low Base-Ecc Lock Collar, Bore 19.05 mm
Bore Diameter
19.05 mm
Insert
HC204-12
Dynamic Load Rating (N)
2878
Bolt Hole Size
3/8" / M10
Tritan, HCPK207-20, Pillow Block Bearing, Low Base-Ecc Lock Collar, Bore 31.75 mm
Bore Diameter
31.75 mm
Insert
HC207-20
Dynamic Load Rating (N)
5778
Bolt Hole Size
1/2" / M14
Bore Diameter
65 mm
Insert
UC213-65MM
Dynamic Load Rating (N)
12927
Bolt Hole Size
3/4" / M20
Bore Diameter
15.875 mm
Insert
UC202-10
Dynamic Load Rating (N)
2878
Bolt Hole Size
3/8" / M10
Tritan, HCPK209-28, Pillow Block Bearing, Low Base-Ecc Lock Collar, Bore 44.45 mm
Bore Diameter
44.45 mm
Insert
HC209-28
Dynamic Load Rating (N)
7104
Bolt Hole Size
1/2" / M14
Bore Diameter
44.45 mm
Insert
HC209-28
Dynamic Load Rating (N)
7100
Bolt Hole Size
1/2" / M14
Bore Diameter
55 mm
Insert
UC211-55MM
Dynamic Load Rating (N)
9779
Bolt Hole Size
5/8" / M16
Bore Diameter
68.2625 mm
Insert
UC214-43
Dynamic Load Rating (N)
13668
Bolt Hole Size
3/4" / M20
Bore Diameter
70 mm
Insert
UC214-70MM
Dynamic Load Rating (N)
13668
Bolt Hole Size
3/4" / M20
Tritan, SAP204-12G, Pillow Block Bearing, Eccentric Locking Collar, Bore 19.05 mm
Bore Diameter
19.05 mm
Insert
SA204-12G
Dynamic Load Rating (N)
2877.55
Bolt Hole Size
3/8" / M10
Clesco, Pillow Block Bronze Bearing, PBDC-BR-062, Rigid, Die Cast Zinc Housing, 5/8" Bore
Bore Diameter
5/8 in