x

Take 15% off your entire order!

Offer applied at checkout

Mounted Ball Bearing, Pillow Block, 1-7/16" Bore Browning VPS-223

Mounted Ball Bearing, Pillow Block, 1-7/16" Bore Browning VPS-223

Item #: WBB235333

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$107.94 up to 19% OFF

Price: $92.95

Save $4.65 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $92.95 ea.
  • Buy 5+ $86.95 ea.

Quantity

Customers Also Viewed

Pillow Block Ball Bearing

Normal duty, cast iron housing material, 1-7/16" bore diameter and set screw locking type. Centerline of shaft to mounting surface is 7/8", mounting bolt size is 1/2" and mounting holes center to center is 7/8". Dimensions: 6-3/4 L" x 1-11/16 W" x 3-11/16 H", 3.5 lbs. Temperature Range: -20° to 200°F.

  • BRAND Browning
  • BORE DIAMETER INCHES 1-7/16
  • WEIGHT LBS 3.5
  • TEMPERATURE RANGE °F -20 to 200
  • DEPTH INCHES 1-11/16
  • MOUNTING HOLE CENTERS INCHES 7/8
  • MANUFACTURERS PART NUMBER VPS-223
  • DESCRIPTION Pillow Block
  • HEIGHT INCHES 3-11/16
  • MOUNTING SURFACE TO CENTERLINE OF SHAFT INCHES 1-7/8
  • LENGTH INCHES 6-3/4
  • INSERT Ball Bearings
  • HOUSING MATERIAL Cast Iron
  • DUTY Normal Duty
  • LOCKING TYPE Set Screw
  • OUTSIDE DIAMETER 1-7/16"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $72.95 with this comparable product

Tritan, UCP207-23, Pillow Block Bearing, Set Screw Locking, Bore 36.5125 mm

Item #: B1873233

Not Yet Rated

Usually ships in 3 to 6 days

$20.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mounted Ball Bearing, Pillow Block, 1-7/16" Bore Browning VPS-223

Mounted Ball Bearing, Pillow Block, 1-7/16" Bore Browning VPS-223

Item #: WBB235333

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant