Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bimba-Mead

Model # :WBB572007

MPN #: M4V310-08-12VDC

Bimba-Mead Pilot Solenoid Valve M4V310-08-12VDC, 5 Port, 2 Pos, Single, 1/4" NPT, 12VDC, Cv=1.4

Product Description
M4V310-08 piloted single solenoid valves are 4-way, 1/4 in NPT port, spool style valves. They are stackable and provide a 2-position, normally closed, spring return operation. The M4V310-08 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the M300M series manifolds. The DIN connector includes an LED indicator. Valves equipped with a turning manual override.

PRICE
$129.95

1
1
Ships in 36 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/16 in
Width1-1/16 in
Height2-23/32 in
Port Size1/4 NPT in

Product Details

Type5 Port 2 Position
Insulation MaterialClass F
Power ConnectionDIN / LED Connector
Pressure120 psi
LubricationNot Required
ProtectionIP65 (DIN 40050)
ActuationInternally Piloted
Power Consumption3.0 W W
Temperature Range23 to 140 °F
Voltage Range±10% V
Manufacturers Part NumberM4V310-08-12VDC
MediaAir
Flow CoefficientCv = 1.39
BrandBimba-Mead