Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB1170123

MPN #: 1530DPNK

Master Lock® No. 1530DPNK Pink Combination Padlock - Pkg Qty 24

Product Description
Product Features:
  • Show your support and help find a cure for breast cancer
  • Aluminum cover with durable anodized finish
  • Combination security for keyless convenience
  • 3-digit dialing
  • 1-7/8" (48mm) wide metal body
  • Hardened steel shackle for extra cut resistance
Best Used For:
  • School, Employee, & Athletic Lockers
  • Storage Lockers
  • Cabinets


PRICE
$318.00  Sold in packages of 24 / $13.25 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-7/8 in
Weight0.3 lbs
Shackle Diameter9/32 in
Shackle Inside Height3/4 in
Shackle Inside Width13/16 in

Product Details

Assembly RequiredNo
Lock TypeCombination Padlock
TypeCombination Different
ColorPink
Series1530
Accessory TypeLock
Shackle MaterialHardened Steel
StyleCombination Padlock
MaterialSteel
DescriptionCombo Padlock-Number
Package Quantity24
Manufacturers Part Number1530DPNK
BrandMaster Lock