x

Take 15% off your entire order!

Offer applied at checkout

Master Lock® No. 136T Pink Covered Solid Body Padlock - Pkg Qty 16

Master Lock® No. 136T Pink Covered Solid Body Padlock - Pkg Qty 16

Item #: WBB1170122

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.20 ea.

Price: $147.20 / Pkg of 16

Save $7.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Master Lock® No. 136T Pink Covered Solid Body Padlock

Product Features:
  • Show your support and help unlock a cure for breast cancer
  • Keyed Alike - same key opens both locks
  • 1-3/16" (30mm) wide pink vinyl covered body for scratch resistance
  • Made of corrosion resistant materials
  • Hardened steel shackle for extra cut resistance
  • 4-pin cylinder for added pick resistance
  • Matching colored key head for added convenience
Best Used For:
  • Backpacks, Duffel Bags & Sports Bags
  • Briefcases & Computer Bags
  • Cabinets
  • Tackle Boxes


  • LENGTH INCHES --
  • ACCESSORY WIDTH INCHES 1-3/16
  • ASSEMBLY Assembled
  • BRAND Master Lock
  • CABLE DIAMETER --
  • COLOR FINISH Pink
  • CONSTRUCTION Metal
  • DESCRIPTION Keyed Padlock
  • LOCK TYPE Keyed Alike
  • MANUFACTURERS PART NUMBER 136T
  • PACKAGE QUANTITY 16
  • PRODUCT FAMILY Accessories
  • SERIES 136
  • SHACKLE DIAMETER INCHES 3/16
  • SHACKLE INSIDE WIDTH INCHES 9/16
  • SHACKLE INSIDE HEIGHT INCHES 5/8
  • SHACKLE MATERIAL Hardened Steel
  • STYLE 4-Pin Cylinder Padlock
  • WEIGHT LBS 0.25
  • accessory_type Lock
  • CAMPAIGN Breast Cancer Awareness
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Master Lock® No. 141D Covered Solid Body Padlock - Pkg Qty 24

Item #: B910812

Not Yet Rated

Usually ships in 5 to 8 days

$146.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Lock® No. 136T Pink Covered Solid Body Padlock - Pkg Qty 16

Master Lock® No. 136T Pink Covered Solid Body Padlock - Pkg Qty 16

Item #: WBB1170122

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant