Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Roppe

Model # :WBB2236634

MPN #: 60CR1P100

Pinnacle Rubber Wall Base 6" x 48" Black

Product Description
Pinnacle Rubber Wall Base 6-in x 48-in Black

No Matter what the project, 100% PVC free Roppe Pinnacle rubber base is ideal for the job. SBR rubber base is highly durable and extremely flexible, allowing for easy installation around columns, corners and architectural curves. Contains 10% natural rubber, a renewable resource, which may contribute to the LEED Green Building Certification System and meets CHPS criteria.
PRICE
$325.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth1/8 in
Height6 in
Weight56 lbs
Thickness1/8 in

Product Details

TypeWallbase
ColorBlack
StyleCoved
MaterialRubber
Package Quantity30
DescriptionPinnacle Rubber Wall Base
Manufacturers Part Number60CR1P100
BrandRoppe