Pinnacle Rubber Wall Base Coil 2.5" x .125" x 120' Snow
Write a Review
|
Questions & Answers (0)
Product Description
Pinnacle Rubber Wall Base Coil 2.5-in x .125-in x 120-ft Snow
No Matter what the project, 100% PVC free Roppe Pinnacle rubber base is ideal for the job. SBR rubber base is highly durable and extremely flexible, allowing for easy installation around columns, corners and architectural curves. Contains 10% natural rubber, a renewable resource, which may contribute to the LEED Green Building Certification System and meets CHPS criteria.
No Matter what the project, 100% PVC free Roppe Pinnacle rubber base is ideal for the job. SBR rubber base is highly durable and extremely flexible, allowing for easy installation around columns, corners and architectural curves. Contains 10% natural rubber, a renewable resource, which may contribute to the LEED Green Building Certification System and meets CHPS criteria.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1440 in |
| Depth | 1/8 in |
| Height | 2-1/2 in |
| Weight | 27 lbs |
| Thickness | 1/8 in |
Product Details
| Type | Wallbase |
| Color | Snow |
| Style | Coved |
| Material | Rubber |
| Package Quantity | 1 |
| Description | Pinnacle Rubber Wall Base Coil |
| Manufacturers Part Number | C25CR4P161 |
| Brand | Roppe |