Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WB436638XS

MPN #: 37-874/XS

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, X-Small, 12 Pairs

Product Description
PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, X-Small, 12 Pairs

MaxiFlex™, black micro-foam nitrile coated palm & finger tips, 15 gauge gray seamless knit nylon liner.
  • Ultra cool and very comfortable to wear, breathable coating keeps hands cool and dry
  • Excellent dexterity, sensitivity and tactility
  • Designed to produce minimal lint and dust
  • Minimal penetration (strike through) keeps the liner soft on the inside of the glove
  • Silicone free

Used in applications which require a high degree of dexterity and sensitivity, especially where grip is important, such as handling small oily parts and components, general assembly, machining, micro-engineering, automotive components, painting, horticulture.

Price is per dozen. Sold per dozen.

PRICE
$85.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXS
GripSandy
Gauge15 ga

Product Details

TypeCoated Gloves
ColorBlack
For Use WithDry
Coating CoveragePalm & Fingers
UsageGeneral Assembly, Automotive, Painting
DescriptionMaxiFlex® Ultimate® Nitrile Coated Gloves
Package Quantity12 Pairs
Manufacturers Part Number37-874/XS
Lining MaterialNylon/Lycra®
Coating MaterialNitrile
BrandPIP