- Connections can be made wet or dry for quick repairs on existing systems
- Make secure press connections in fifteen seconds or less
- Press technology eliminates the need for soldering
- ASME B31.1 & ASME B31.3 Certified
- Maximum working pressure of 16Bar/235 PSI
- Working temperature range of -4/120C to 176F/80C
- Fluid Group: Air/2
AIRTITE Pipe, 10'L, 1-1/8" OD
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$49.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
Product Details
| Material | 304 Stainless Steel |
| Description | Stainless Steel Pipe |
| Color | Silver |
| Working Pressure Rating | 235 psi |
| Manufacturers Part Number | P280012-304 |
| PSI | 235 psi |
| Brand | AIRTITE |