Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB270316

Global Industrial™ Pipe Inspection Camera, 10" Display, 200' Cable & Distance Counter

Product Description
✓ Heavy-duty waterproof carrying case for easy transport & storage
✓ Multifunctional control station with 10" LCD monitor
✓ 1.5"/38mm camera head with built-in 512Hz sonde

Inspect leaky or clogged pipes with ease with the Global Industrial™ Pipe Inspection Camera. This efficient 38mm camera head with built-in 512Hz sonde is equipped with a rigid 200 ft. cable that is suitable for pushing longer distances with less cable "snaking" in the pipe. Ideal for most plumbing projects, this unit features an open-reel camera system that is easy to transport, a waterproof carry case, a 10-inch display with one-touch video recording & screen capture, an onscreen distance counter, a detachable control box, two sets of protective skids, and two chargers. Built for durability, this Pipe Inspection Camera is designed to inspect pipes ranging from 4- to 10-inches with a minimum diameter of 120mm for 90° turn inspection.

  • Rechargeable battery with a runtime of up to 6 hours
  • Suitable for pipes ranging from 4" to 10"
  • Includes 78mm & 134mm protective skids to prevent camera head damage
  • Completely modular design that allows for easy replacements
  • PRICE
    $3,829.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length20 in
    Width20 in
    Height38 in
    Weight45 lbs
    For Use with Pipe Size4 to 10 in
    Camera Diameter38 mm
    Display Size10.1 in

    Product Details

    Battery Type7.4 V 5200 mAh Lithium-Ion
    TypeSewer/Pipe Camera
    Operating Temperature Range-10, 50°C/+14, +122°F
    ColorBlack & Yellow
    Power TypeBattery w/Wall & Car Charger
    External PortsDC Port, SD Card Port
    IncludesControl Box, 64GB SD Card, Keyboard, Battery w/chargers, Toolkit w/Accessories
    Package Quantity1
    Video Resolution1024 x 600
    Storage64GB SD Card
    Battery Life Hours6
    Manufacturers Part Number270316
    Sonde Frequency512 Hz
    BrandGlobal Industrial

    Warranty

    Warranty1 yr