+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quick Fire Multifit™ Pistol Case QF540SBK Watertight, 5 Gun Cap, 15"x12-1/8"x12-1/8" Black
Quick Fire QF540S 5 Multi-Pistol Storage Case was designed to hold 5 pistols & extra magazines. Our case interior is our standard 1.8# closed cell foam which is impervious to water & chemicals. The case is airtight/watertight and includes a pressure relief valve; it also comes with lockable padlock holes for transport safety. All our cases are made in America and come with a lifetime warranty.
Quick Fire QF540S 5 Multi-Pistol Storage Case was designed to hold 5 pistols & extra magazines. Our case interior is our standard 1.8# closed cell foam which is impervious to water & chemicals. The case is airtight/watertight and includes a pressure relief valve; it also comes with lockable padlock holes for transport safety. All our cases are made in America and come with a lifetime warranty.
Weights & Dimensions
- Base Depth 8-3/8 in
- Width 12-1/8 in
- Length 15 in
- Height 12-1/8 in
- Inside Height 8-5/16 in
- Inside Lid Depth 1-1/2 in
- Inside Length 13-1/2 in
- Weight 6.7 lbs
- Inside Width 9 5/16 in
Product Details
- Assembly Required Assembled
- Handle Type Carrying Handle
- Type Pistol Case
- Package Quantity 1
- Material Polypropylene
- Style Pistol Case with Foam
- Crushproof Yes
- Watertight Yes
- Mold Type Injection Molded
- Capacity 0.6 ft³
- Lock Type Padlock Slots
- Brand Quick Fire Cases
- Airtight Y
- Series 540S
- Warranty Lifetime
- Dustproof Yes
- Manufacturers Part Number QF540SBK
- Color Family Black
Compliance & Certifications
- Certifications MIL-STD-810F, MIL-STD-3010C, Mil-Std 45208A, IP67, ATA 300, Mil-STD-810F
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Quick Fire Multifit™ Pistol Case QF540SBK Watertight, 5 Gun Cap, 15"x12-1/8"x12-1/8" Black
$149.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories