SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Quick Fire Pistol Case With Ruger & S&W Inserts QF300BKR1 Watertight, 10-11/16x9-3/4x4-13/16 Black

Quick Fire Pistol Case With Ruger & S&W Inserts QF300BKR1 Watertight, 10-11/16x9-3/4x4-13/16 Black

Item #: WBB2144646

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$75.07 up to 27% OFF

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Fire Pistol Case w/Springfield XD Insert & Locks QF300BKLXD Watertight,10-11/16x9-3/4x4-13/16

Quick Fire Pistol Case w/Springfield XD Insert & Locks QF300BKLXD Watertight,10-11/16x9-3/4x4-13/16

TZ Case, Pistol Case, 11-1/2"L x 9"W x 3-1/4"H, Silver Stripe

TZ Case, Pistol Case, 11-1/2"L x 9"W x 3-1/4"H, Silver Stripe

Quick Fire Pistol Case With Glock Inserts & Lock QF300BKLG4 Watertight, 10-11/16x9-3/4x4-13/16 Black

Quick Fire Pistol Case With Glock Inserts & Lock QF300BKLG4 Watertight, 10-11/16x9-3/4x4-13/16 Black

Quick Fire Multifit™ Pistol Case QF540SBK Watertight, 5 Gun Cap, 15"x12-1/8"x12-1/8" Black

Quick Fire Multifit™ Pistol Case QF540SBK Watertight, 5 Gun Cap, 15"x12-1/8"x12-1/8" Black

Quick Fire Multifit™ Pistol Case QF540SGR Watertight, 5 Gun Cap, 15"x12-1/8"x12-1/8" Gray

Quick Fire Multifit™ Pistol Case QF540SGR Watertight, 5 Gun Cap, 15"x12-1/8"x12-1/8" Gray

Barska Loaded Gear GX-200 Tactical Backpack, 13-3/4"L x 19-5/16"W x 7"H

Barska Loaded Gear GX-200 Tactical Backpack, 13-3/4"L x 19-5/16"W x 7"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Plastic Protective Storage Cases with Pinch Tear Foam, 27-1/2"x16"x7", Black

Plastic Protective Storage Cases with Pinch Tear Foam, 27-1/2"x16"x7", Black

Global Industrial™ Waterproof Hard Case w/Pinched Tear Foam 20"L x 16-3/4"W x 9-7/16"H, Black

Global Industrial™ Waterproof Hard Case w/Pinched Tear Foam 20"L x 16-3/4"W x 9-7/16"H, Black

Quick Fire Pistol Case With Ruger & S&W Inserts QF300BKR1 Watertight, 10-11/16x9-3/4x4-13/16 Black

Quick Fire Cases ®, Just released the New QF300R-1 Revolver upper insert with an accessory insert in the base of the case to hold speed loaders, ammo or anything else you wanted to store. This New case is designed to hold the popular New Ruger GP100 357mag double action center fire revolver, as well as the Smith & Wesson 686 357mag double action center fire. Our case is airtight/watertight includes a built in pressure relief valve, and of course comes with our high quality Mil Spec closed cell foam interior. Padlock holes built into the case. Made in America, with Lifetime Warranty.

Weights & Dimensions

  • Base Depth 3-1/8 in
  • Width 9-3/4 in
  • Length 10-11/16 in
  • Height 4-13/16 in
  • Inside Height 4-1/8 in
  • Inside Lid Depth 1 in
  • Inside Length 9-1/2 in
  • Weight 2.8 lbs
  • Inside Width 7-3/8 in

Product Details

  • Assembly Required Assembled
  • Handle Type Carrying Handle
  • Type Revolver Case
  • Package Quantity 1
  • Material Polypropylene
  • Style Revolver Case with Foam
  • Crushproof Yes
  • Watertight Yes
  • Mold Type Injection Molded
  • Capacity 0.17 ft³
  • Lock Type Padlock Slots
  • Brand Quick Fire Cases
  • Airtight Y
  • Series 300R1
  • Dustproof Yes
  • Manufacturers Part Number QF300BKR1
  • Color Family Black

Warranty

  • Warranty Lifetime

Compliance & Certifications

  • Certifications MIL-STD-810F, MIL-STD-3010C, Mil-Std 45208A, IP67, ATA 300, Mil-STD-810F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Fire Pistol Case With Ruger & S&W Inserts QF300BKR1 Watertight, 10-11/16x9-3/4x4-13/16 Black

Quick Fire Pistol Case With Ruger & S&W Inserts QF300BKR1 Watertight, 10-11/16x9-3/4x4-13/16 Black

Item #: WBB2144646

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Quick Fire Pistol Case With Ruger & S&W Inserts QF300BKR1 Watertight, 10-11/16x9-3/4x4-13/16 Black
    Quick Fire Pistol Case With Ruger & S&W Inserts QF300BKR1 Watertight, 10-11/16x9-3/4x4-13/16 Black
    Quick Fire Pistol Case With Ruger & S&W Inserts QF300BKR1 Watertight, 10-11/16x9-3/4x4-13/16 Black
    Quick Fire Pistol Case With Ruger & S&W Inserts QF300BKR1 Watertight, 10-11/16x9-3/4x4-13/16 Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant