- 1 hp 5" Pistol Grip Sander 7/8" Hole 18000 rpm
- Trigger Start
- Down-Handle
- Comfort Grip
- 5" (125 mm) Sanding Discs with 7/8" Hole
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Backing Pad
Sioux® Pistol Grip Sander, 18000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$275.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Height | 2-1/8 in |
| Weight | 2 lbs |
| Arbor Size | 1/4-20 |
| Air Inlet | 1/4 in |
| Max Wheel Diameter | 3 - 5 |
| Pad Size | 3 - 5 in in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| SCFM Use @ 90 PSI | 90 SCFM |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Manufacturers Part Number | SPS10P18 |
| Free Speed | 18000 rpm |
| Exhaust | Handle |
| Brand | Sioux |
| Max RPM | 18000 rpm |
| RPM | 18000 rpm |
| Type | Sander |
| CFM | 35 CFM |
| Horsepower | 1 HP |
| Color | Red/Black |
| Description | Pistol Grip Sander |
| Package Quantity | 1 |
Warranty
| Warranty | 1 yr |