- 0.7 hp Pistol Grip Sander 7/8" Hole Sanding Disc 3/8"-24 thread
- Trigger Start
- Down-Handle
- Comfort Grip
- Sanding Discs with 7/8" Hole
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Backing Pad
Sioux® Pistol Grip Sander, 7HP 3/8"-24,12000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$439.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/16 in |
| Height | 5-1/2 in |
| Weight | 2 lbs |
| Spindle Size | 3/8-24 |
| Arbor Size | 3/8-24 |
| Air Inlet | 1/4 in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| Max RPM | 12000 rpm |
| RPM | 12000 rpm |
| Type | Sander |
| Horsepower | 0.7 HP |
| Color | Red/Black |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Sander |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Description | Pistol Grip Sander |
| Package Quantity | 1 |
| Manufacturers Part Number | SPS07P123-24 |
| Free Speed | 12000 rpm |
| Exhaust | Handle |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |