Cambro P600CW153 - Pitcher 60 Oz., Amber - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
This Amber Pitcher is made of virtually unbreakable Camwear polycarbonate. Lightweight for easy handling. Exclusive ice-control contoured lip and pour spout reduce spills. Slotted base allows for complete and sanitary drying. An industry standard. Broad base for stability, prevents tipping.
PRICE
$67.50 Sold in packages of 6 / $11.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8 in |
| Diameter | 6-3/4 Base Dia. in |
Product Details
| Type | Pitcher |
| Capacity | 60 oz |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | Amber |
| Manufacturers Part Number | P600CW153 |
| Brand | Cambro |